FACOM

Flex head ratchet combination spanner, 467BF Series

  • Hinged head ratchet combination wrenches: to reach difficult access nuts.
  • Compact ratchet mechanism and reversible by flipping the wrench.
  • Increment 5° (6° for dimensions 8 and 9 mm).
  • Ring head hinged at 180°.
  • Open end head angled at 15°.
  • Metric sizes: 8 to 19 mm.
  • Presentation: satin chrome finish.
Image 1
  • 13
  • 1
  • 1
  • 1
  • 1
  • 1
13 of Flex head ratchet combination spanner, 467BF Series
ProductModelWrench width [mm]Length [mm]AvailablePriceexcl. VAT