FACOM

FACOM Facom ebna.105 bit 1/4' bnae nr.5 l=25mm

  • ERIKS:23442852
  • Manufacturer:3148510222950
Image 1
Save to list

€4.91/ pieceexcl. VAT

€5.94incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/4
Dimension
5 mm
Length
25 mm