Products
Brands
About Eriks
Customer service
BE - English
Home
Bit 1/4" L25mm for BNAE screws...
Bit 1/4" L25mm for BNAE screws type no. EBNA.1
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/4
2
Dimension [mm]
4
1
5
1
Length [mm]
25
2
Log in to see your specific pricing.
Log in
2
of
Bit 1/4" L25mm for BNAE screws type no. EBNA.1
Product
Connection size
Dimension [mm]
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Dimension [mm]
Length [mm]
Available
Price
excl. VAT
Facom ebna.105 bit 1/4' bnae nr.5 l=25mm
1/4
5
25
€4.91
/
piece
Facom ebna.104 bit 1/4' bnae nr.4 l=25mm
1/4
4
25
€4.91
/
piece
Log in