FACOM

FACOM Facom ebna.104 bit 1/4' bnae nr.4 l=25mm

  • ERIKS:23442851
  • Manufacturer:3148510222943
Image 1
Save to list

€4.91/ pieceexcl. VAT

€5.94incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/4
Dimension
4 mm
Length
25 mm