FACOM

FACOM extension piece - R.216 - Flexible extension 1/4"

  • ERIKS:23443600
  • Manufacturer:3148510526805
Image 1
-STANDARDS: ASME B107.10
-Reaches fasteners out of direct access line.
-Unsuitable for high torques: max. 2.8 N.m.
Save to list

€15.12/ pieceexcl. VAT

€18.30incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R
Connection size
1/4
Length
150 mm