Products
Brands
About Eriks
Customer service
BE - English
Home
Flexible extension 1/4", 150 m...
Flexible extension 1/4", 150 mm type no. R.216
-STANDARDS: ASME B107.10
-Reaches fasteners out of direct access line.
-Unsuitable for high torques: max. 2.8 N.m.
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/4
1
Length [mm]
150
1
Log in to see your specific pricing.
Log in
1
of
Flexible extension 1/4", 150 mm type no. R.216
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
extension piece - R.216 - Flexible extension 1/4"
1/4
150
€15.12
/
piece
Log in