FACOM

FACOM etor.101 bit 1/4, torq-set 1 l=25mm

  • ERIKS:23443093
  • Manufacturer:3148510255019
Image 1
Save to list

€6.84/ pieceexcl. VAT

€8.28incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Screwing system
Torq-set
Connection size
1/4
Size bit
1
Total length
25 mm