Products
Brands
About Eriks
Customer service
BE - English
Home
Bit 1/4" L25mm for set TORQ sc...
Bit 1/4" L25mm for set TORQ screws type no. ETOR.1
Log in to see your specific pricing.
Log in
Show in stock only
Screwing system
Torq-set
2
Connection size
1/4
2
Size bit
0
1
1
1
Total length [mm]
Log in to see your specific pricing.
Log in
2
of
Bit 1/4" L25mm for set TORQ screws type no. ETOR.1
Product
Screwing system
Connection size
Size bit
Available
Price
excl. VAT
Product
Screwing system
Connection size
Size bit
Available
Price
excl. VAT
etor.101 bit 1/4, torq-set 1 l=25mm
Torq-set
1/4
1
€6.84
/
piece
etor.100 bit 1/4, torq-set 0 l=25mm
Torq-set
1/4
0
Not available in the webshop
Log in