FACOM

FACOM etor.100 bit 1/4, torq-set 0 l=25mm

  • ERIKS:23443092
  • Manufacturer:3148510254999
Image 1
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Screwing system
Torq-set
Connection size
1/4
Size bit
0
Total length
25 mm