FACOM

FACOM es.133 bit 1/4, sleufschr.3,0mm l=25mm

  • ERIKS:23443056
  • Manufacturer:3148510246109
Image 1
Save to list

€4.30/ pieceexcl. VAT

€5.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/4
Blade width
3 mm
Blade thickness
0.5 mm
Total length
25 mm