Products
Brands
About Eriks
Customer service
BE - English
Home
Bit 1/”4 25 mm for slotted scr...
Bit 1/”4 25 mm for slotted screws type no. ES.1
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/4
1
Blade width [mm]
3
1
Blade thickness [mm]
0.5
1
Total length [mm]
Log in to see your specific pricing.
Log in
1
of
Bit 1/”4 25 mm for slotted screws type no. ES.1
Product
Connection size
Blade width [mm]
Blade thickness [mm]
Available
Price
excl. VAT
Product
Connection size
Blade width [mm]
Blade thickness [mm]
Available
Price
excl. VAT
es.133 bit 1/4, sleufschr.3,0mm l=25mm
1/4
3
0.5
€4.30
/
piece
Log in