

€42.29/ pieceexcl. VAT
€51.17incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 44 |
Type | Double Open-Ended Wrench Set |
Set version | VERSATILITY - Two dimensions per wrench which maximize the number of tools to carry, 15° OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles, DIMENSIONS - Metric sizes: 3.2 to 42 mm. Inches: from 1/4 to 1"5/8 |
Total number of tools | 9 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of fork spanners | 9 |
Number of open-end spanners | 9 |
Weight | 0.55 kg |
Type | Double Open End Wrenche Set |