
| Product | Set version | Total number of tools | Available | Priceexcl. VAT |
|---|---|---|---|---|
| Double Open-Ended Wrench Set, 44 Series, Set of 12 | VERSATILITY - Two dimensions per wrench which maximize the number of tools to carry, 15° OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles, DIMENSIONS - Metric sizes: 3.2 to 42 mm. Inches: from 1/4 to 1"5/8 | 12 | €99.47/piece | |
| Double Open-Ended Wrench Set, 44 Series, Set of 16, Stainless steel | VERSATILITY - Two dimensions per wrench which maximize the number of tools to carry, 15° OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles, DIMENSIONS - Metric sizes: 3.2 to 42 mm. Inches: from 1/4 to 1"5/8 | 16 | €170.67/piece | |
| Double Open-Ended Wrench Set, 44 Series, Set of 8 | VERSATILITY - Two dimensions per wrench which maximize the number of tools to carry, 15° OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles, DIMENSIONS - Metric sizes: 3.2 to 42 mm. Inches: from 1/4 to 1"5/8 | 8 | €50.19/piece | |
| Double Open-Ended Wrench Set, 44 Series, Set of 9 | VERSATILITY - Two dimensions per wrench which maximize the number of tools to carry, 15° OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles, DIMENSIONS - Metric sizes: 3.2 to 42 mm. Inches: from 1/4 to 1"5/8 | 9 | €42.29/piece |