FACOM

FACOM Double Open-Ended Wrench Set, 44 Series, Set of 16, Stainless steel

  • ERIKS:12954284
  • Manufacturer:3662424009808
Image 1
44 - METRIC OPEN RING WRENCH SETS
-Presentation: supplied as box, roll or panel sets.

-44.JE12 6x7 - 8x9 - 10x11 - 12x13 - 14x15 - 16x17 - 18x19 - 21x23 - 22x24 - 26x28 - 27x29 - 30x32
-44.JE16 3,2x5,5 - 4x5 - 6x7 - 8x9 - 10x11 - 12x13 - 14x15 - 16x17 - 18x19 - 21x23 - 22x24 - 26x28 - 27x29 - 30x32 - 36x41 - 38x42
-44.JE8 8x9 - 10x11 - 12x13 - 14x15 - 16x17 - 18x19 - 21x23 - 22x24
Save to list

€170.67/ pieceexcl. VAT

€206.51incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
44
Type
Double Open-Ended Wrench Set
Set version
VERSATILITY - Two dimensions per wrench which maximize the number of tools to carry, 15° OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles, DIMENSIONS - Metric sizes: 3.2 to 42 mm. Inches: from 1/4 to 1"5/8
Material
Stainless steel
Total number of tools
16
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of fork spanners
16
Number of open-end spanners
16
Weight
2.5 kg
Type
Double Open End Wrenche Set