FACOM

FACOM Double open end spanner, 31 Series, Metric, 12-13mm WD

  • ERIKS:23444245
  • Manufacturer:3148510970400
Image 1
31 - METRIC "EXTRA-SLIM" END WRENCHES
-STANDARDS: NF ISO 3318, NF ISO 691, ISO 3318, ISO 691, DIN ISO 691
-Metric "extra-slim" open end wrenches: 30 % slimmer than a classical open end wrench = maximum accessibility.
-Indispensable for confined access and locknuts.
-Heads hinged at 15°.
-Metric sizes: 6 to 24 mm.
-Presentation: satin chrome finish.
Save to list

€16.78/ pieceexcl. VAT

€20.30incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
31
Model
Metric
Single wrench model
No
Length
210 mm
VDE tested
No
Isolation protection 1000 V
No
Low spark model
No
Weight
70 g
Norm
ISO 3318
Wrench size small
12 mm
Wrench size large
13 mm