

€14.49/ pieceexcl. VAT
€17.53incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 31 |
Model | Metric |
Single wrench model | No |
Length | 175 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Weight | 30 g |
Norm | ISO 3318 |
Wrench size small | 10 mm |
Wrench size large | 11 mm |