FACOM

FACOM Dela.1223.04 aanslagwinkelhaak rvs 400mm

  • ERIKS:23450011
  • Manufacturer:3170332130656
Image 1
Save to list

€18.68/ pieceexcl. VAT

€22.60incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Leg length
400 mm
Alternatives
Product Image

FORMAT Aluminium stop angle 300mm

  • Eriks:23422636
  • Manufacturer:4317784367639

€27.69/ pieceexcl. VAT

€33.50incl. VAT

Estimated delivery date - 16/11/2026