FACOM

FACOM Crimping pliers, capacity 0.5-6 mm², 985895

  • ERIKS:23449861
  • Manufacturer:3148519858952
Image 1
WIRE END CRIMPING PLIERS
-STANDARDS: NFC 63-023
-Stainless steel 5-cavity dies: - 0.5 to 0.75 mm². - 1 to 1.5 mm². - 2.5 mm². - 4 mm². - 6 mm².
-Unlocking accessible at all times.
-Reversed crimping: terminal positioned on the fixed part for more effectiveness and precision.
-Capacity 0.5 to 6 mm².
-Shape allowing hand setting.
-Soft touch.
Save to list

€79.06/ pieceexcl. VAT

€95.66incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
985895
Length
230 mm
Weight
490 g