Crimping pliers with pinching mechanism for insulated cable ends type no. 985895
WIRE END CRIMPING PLIERS -STANDARDS: NFC 63-023 -Stainless steel 5-cavity dies: - 0.5 to 0.75 mm². - 1 to 1.5 mm². - 2.5 mm². - 4 mm². - 6 mm². -Unlocking accessible at all times. -Reversed crimping: terminal positioned on the fixed part for more effectiveness and precision. -Capacity 0.5 to 6 mm². -Shape allowing hand setting. -Soft touch.