FACOM

FACOM Combination spanner - Ratchet combination wrench - 467.9SLS - 9mm

  • ERIKS:12947205
  • Manufacturer:3662424027857
Image 1
  • Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
  • The crimped "sliding" cable solution, selected and tested by FACOM, maintains user ergonomics (8 - 30 mm wrenches).
  • Standard ratchet combination wrenches: for all current applications.
  • Compact ratchet mechanism and reversible by lever.
  • Increment 5° (6° for dimensions 8 and 9 mm).
  • Ring head angled at 15°.
  • Open end head angled at 15°.
  • Metric sizes: 8 to 32 mm.
  • Presentation: satin chrome finish.
Save to list

€29.31/ pieceexcl. VAT

€35.47incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
467
Type
SLS
Model
Metric
Wrench width
9 mm
Length
149 mm
Low spark model
No
Weight
0.056 g