FACOM

Combination spanner, 467 Series, Type SLS

  • Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
  • The crimped "sliding" cable solution, selected and tested by FACOM, maintains user ergonomics (8 - 30 mm wrenches).
  • Standard ratchet combination wrenches: for all current applications.
  • Compact ratchet mechanism and reversible by lever.
  • Increment 5° (6° for dimensions 8 and 9 mm).
  • Ring head angled at 15°.
  • Open end head angled at 15°.
  • Metric sizes: 8 to 32 mm.
  • Presentation: satin chrome finish.
Image 1
  • 16
  • 1
  • 1
  • 1
  • 1
  • 1
16 of Combination spanner, 467 Series, Type SLS
ProductModelWrench width [mm]Length [mm]AvailablePriceexcl. VAT