FACOM

FACOM Combination spanner - Ratchet combination wrench - 467.10SLS - 10mm

  • ERIKS:12947206
  • Manufacturer:3662424027864
Image 1
  • Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
  • The crimped "sliding" cable solution, selected and tested by FACOM, maintains user ergonomics (8 - 30 mm wrenches).
  • Standard ratchet combination wrenches: for all current applications.
  • Compact ratchet mechanism and reversible by lever.
  • Increment 5° (6° for dimensions 8 and 9 mm).
  • Ring head angled at 15°.
  • Open end head angled at 15°.
  • Metric sizes: 8 to 32 mm.
  • Presentation: satin chrome finish.
Save to list

€30.58/ pieceexcl. VAT

€37.00incl. VAT

13 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
467
Type
SLS
Model
Metric
Wrench width
10 mm
Length
158 mm
Low spark model
No
Weight
0.05 g