FACOM

FACOM Combination spanner -467BS.8- Ratchet combination spanner short8mm

  • ERIKS:13385910
  • Manufacturer:3662424065859
Image 1
467BS - SHORT METRIC RATCHET COMBINATION WRENCHES
-STANDARDS: NF ISO 1711-1, NF ISO 691, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691
-Extra-short handle ratchet combination wrenches: ideal in highly dense zones.
-Compact ratchet mechanism and reversible by lever.
-Increment 5° (6° for dimension 7 and 8 mm).
-Ring head angled at 15°.
-Open end head angled at 15°.
-Metric sizes: 7 to 19 mm.
-Presentation: satin chrome finish.
Save to list

€13.54/ pieceexcl. VAT

€16.38incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
467BS
Model
Metric
Wrench width
8 mm
Length
90.5 mm
Low spark model
No
Weight
0.027 g