FACOM

Ratchet combination spanner, 467BS Series

467BS - SHORT METRIC RATCHET COMBINATION WRENCHES
-STANDARDS: NF ISO 1711-1, NF ISO 691, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691
-Extra-short handle ratchet combination wrenches: ideal in highly dense zones.
-Compact ratchet mechanism and reversible by lever.
-Increment 5° (6° for dimension 7 and 8 mm).
-Ring head angled at 15°.
-Open end head angled at 15°.
-Metric sizes: 7 to 19 mm.
-Presentation: satin chrome finish.
Image 1
  • 7
  • 1
  • 1
  • 1
  • 1
  • 1
7 of Ratchet combination spanner, 467BS Series
ProductModelWrench width [mm]Length [mm]AvailablePriceexcl. VAT