FACOM

FACOM Combination spanner - 467BR8 - Quick-action, ratchet combination wrench 8mm

  • ERIKS:13227718
  • Manufacturer:3662424064968
Image 1
STANDARDS: NF ISO 1711-1, NF ISO 691, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691
Standard open end combined ratchets: for all current applications.
Compact lever reversible ratchet mechanism.
5° increments.
Ring head angled by 15°.
Open end head angled by 15°.
Metric dimensions: 8 to 19 mm.
Satin chrome finish.
Save to list

€17.95/ pieceexcl. VAT

€21.72incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
467BR
Wrench width
8 mm
Length
140 mm
Low spark model
No
Weight
0.034 g