FACOM

FACOM Combination spanner - 467BF - Ratchet combination wrench hinged joint 9mm

  • ERIKS:13383729
  • Manufacturer:3662424065149
Image 1
  • Hinged head ratchet combination wrenches: to reach difficult access nuts.
  • Compact ratchet mechanism and reversible by flipping the wrench.
  • Increment 5° (6° for dimensions 8 and 9 mm).
  • Ring head hinged at 180°.
  • Open end head angled at 15°.
  • Metric sizes: 8 to 19 mm.
  • Presentation: satin chrome finish.
Save to list

€14.48/ pieceexcl. VAT

€17.52incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Model
Metric
Wrench width
9 mm