FACOM

FACOM Combination spanner, 41 Series, Metric, 8mm WD

  • ERIKS:23444359
  • Manufacturer:3148511013540
Image 1
Combination wrench with 12 point ring offset to clear fingers or obstacles. Chrome finish.
Save to list

€9.63/ pieceexcl. VAT

€11.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
41
Model
Metric
Wrench width
8 mm
Length
127 mm
Low spark model
No
Weight
0.03 g