FACOM

Combination spanner, 41 Series

STANDARDS: NF ISO 7738, ISO 7738, DIN 3113
Offset combination wrenches: ring offset to clear fingers or obstacles. Ideal for series of nuts.
OGV® profile with 12-point ring for powerful tightening while protecting the nut.
Open end head angled at 15°.
Metric sizes: 6 to 32 mm.
Presentation: satin chrome finish.
Image 1
  • 24
  • 1
  • 1
  • 1
  • 1
  • 1
24 of Combination spanner, 41 Series
ProductModelWrench width [mm]Length [mm]AvailablePriceexcl. VAT