FACOM

FACOM Combination spanner, 41 Series, Metric, 29mm WD

  • ERIKS:23444378
  • Manufacturer:3148511013762
Image 1
Combination wrench with 12 point ring offset to clear fingers or obstacles. Chrome finish.
Save to list

€32.09/ pieceexcl. VAT

€38.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
41
Model
Metric
Wrench width
29 mm
Length
364 mm
Low spark model
No
Weight
0.74 g