FACOM

FACOM Combination spanner, 41 Series, Metric, 13mm WD

  • ERIKS:23444364
  • Manufacturer:3148511013601
Image 1
STANDARDS: NF ISO 7738, ISO 7738, DIN 3113
Offset combination wrenches: ring offset to clear fingers or obstacles. Ideal for series of nuts.
OGV® profile with 12-point ring for powerful tightening while protecting the nut.
Open end head angled at 15°.
Metric sizes: 6 to 32 mm.
Presentation: satin chrome finish.
Save to list

€10.60/ pieceexcl. VAT

€12.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
41
Model
Metric
Wrench width
13 mm
Length
180 mm
Low spark model
No
Weight
0.088 g