FACOM

FACOM Combination spanner - 41.28- Combination spanner - 28mm

  • ERIKS:23444377
  • Manufacturer:3148511013755
Image 1
Combination wrench with 12 point ring offset to clear fingers or obstacles. Chrome finish.
Save to list

€31.84/ pieceexcl. VAT

€38.53incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
41
Model
Metric
Wrench width
28 mm
Length
364 mm
Low spark model
No
Weight
0.604 g