FACOM

FACOM Combination spanner - 41.21- Combination spanner - 21mm

  • ERIKS:23444371
  • Manufacturer:3148511013687
Image 1
Combination wrench with 12 point ring offset to clear fingers or obstacles. Chrome finish.
Save to list

€17.94/ pieceexcl. VAT

€21.71incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
41
Model
Metric
Wrench width
21 mm
Length
275 mm
Low spark model
No
Weight
0.316 g