FACOM

FACOM Combination spanner - 41.18- Combination spanner - 18mm

  • ERIKS:23444369
  • Manufacturer:3148511013656
Image 1
Combination wrench with 12 point ring offset to clear fingers or obstacles. Chrome finish.
Save to list

€15.41/ pieceexcl. VAT

€18.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
41
Model
Metric
Wrench width
18 mm
Length
224 mm
Low spark model
No
Weight
0.198 g