FACOM

FACOM Combination spanner - 40LA - long 38mm

  • ERIKS:23447632
  • Manufacturer:3148516622822
Image 1
  • Long combination wrenches: the extra-long handle passes high torque with minimum effort.
  • OGV® profile with 12-point ring for powerful tightening while protecting the nut.
  • Ring head angled at 15°.
  • Open end head angled at 15°.
  • Metric sizes: 19 to 65 mm.
  • Presentation: satin chrome finish.
Save to list

€74.15/ pieceexcl. VAT

€89.72incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
40
Model
Metric
Wrench width
38 mm
Length
576 mm
Low spark model
No
Weight
1.466 g