FACOM

Combination spanner, 40 Series

  • Long combination wrenches: the extra-long handle passes high torque with minimum effort.
  • OGV® profile with 12-point ring for powerful tightening while protecting the nut.
  • Ring head angled at 15°.
  • Open end head angled at 15°.
  • Metric sizes: 19 to 65 mm.
  • Presentation: satin chrome finish.
Image 1
  • 23
  • 1
  • 1
  • 1
  • 1
  • 1
23 of Combination spanner, 40 Series
ProductModelWrench width [mm]Length [mm]AvailablePriceexcl. VAT