FACOM

FACOM Combination spanner, 40 Series, Metric, 42mm WD

  • ERIKS:23447634
  • Manufacturer:3148516623034
Image 1
  • Long combination wrenches: the extra-long handle passes high torque with minimum effort.
  • OGV® profile with 12-point ring for powerful tightening while protecting the nut.
  • Ring head angled at 15°.
  • Open end head angled at 15°.
  • Metric sizes: 19 to 65 mm.
  • Presentation: satin chrome finish.
Save to list

€87.24/ pieceexcl. VAT

€105.56incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
40
Model
Metric
Wrench width
42 mm
Length
615 mm
Low spark model
No
Weight
1.708 g