FACOM

FACOM Combination spanner, 40 Series, Metric, 35mm WD

  • ERIKS:23447630
  • Manufacturer:3148516622662
Image 1
Combination wrench with long shank for extra torque and 12 point OGV® ring angled at 15°.
Save to list

€59.75/ pieceexcl. VAT

€72.30incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
40
Model
Metric
Wrench width
35 mm
Length
524 mm
Low spark model
No
Weight
1.091 g