FACOM

FACOM Combination spanner, 40 Series, Metric, 32mm WD

  • ERIKS:23447627
  • Manufacturer:3148516622310
Image 1
Combination wrench with long shank for extra torque and 12 point OGV® ring angled at 15°.
Save to list

€39.33/ pieceexcl. VAT

€47.59incl. VAT

7 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
40
Model
Metric
Wrench width
32 mm
Length
498 mm
Low spark model
No
Weight
0.968 g