FACOM

FACOM Combination spanner, 40 Series, Metric, 29mm WD

  • ERIKS:23447625
  • Manufacturer:3148516622150
Image 1
Combination wrench with long shank for extra torque and 12 point OGV® ring angled at 15°.
Save to list

€32.99/ pieceexcl. VAT

€39.92incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
40
Model
Metric
Wrench width
29 mm
Length
446 mm
Low spark model
No
Weight
0.595 g