FACOM

FACOM Combination spanner, 40 Series, Metric, 28mm WD

  • ERIKS:23447624
  • Manufacturer:3148516622075
Image 1
  • Long combination wrenches: the extra-long handle passes high torque with minimum effort.
  • OGV® profile with 12-point ring for powerful tightening while protecting the nut.
  • Ring head angled at 15°.
  • Open end head angled at 15°.
  • Metric sizes: 19 to 65 mm.
  • Presentation: satin chrome finish.
Save to list

€31.28/ pieceexcl. VAT

€37.85incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
40
Model
Metric
Wrench width
28 mm
Length
446 mm
Low spark model
No
Weight
0.588 g