FACOM

FACOM Combination spanner, 40 Series, Metric, 26mm WD

  • ERIKS:23447622
  • Manufacturer:3148516621863
Image 1
Combination wrench with long shank for extra torque and 12 point OGV® ring angled at 15°.
Save to list

€27.44/ pieceexcl. VAT

€33.20incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
40
Model
Metric
Wrench width
26 mm
Length
420 mm
Low spark model
No
Weight
0.526 g