FACOM

FACOM Combination spanner, 40 Series, Metric, 22mm WD

  • ERIKS:23447619
  • Manufacturer:3148516621511
Image 1
Combination wrench with long shank for extra torque and 12 point OGV® ring angled at 15°.
Save to list

€19.31/ pieceexcl. VAT

€23.37incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
40
Model
Metric
Wrench width
22 mm
Length
368 mm
Low spark model
No
Weight
0.364 g