FACOM

FACOM Combination spanner, 40 Series, Metric, 21mm WD

  • ERIKS:23447618
  • Manufacturer:3148516621436
Image 1
Combination wrench with long shank for extra torque and 12 point OGV® ring angled at 15°.
Save to list

€18.90/ pieceexcl. VAT

€22.87incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
40
Model
Metric
Wrench width
21 mm
Length
355 mm
Low spark model
No
Weight
0.296 g