FACOM

FACOM Combination spanner, 40 Series, Metric, 19mm WD

  • ERIKS:23447602
  • Manufacturer:3148516619501
Image 1
Combination wrench with long shank for extra torque and 12 point OGV® ring angled at 15°.
Save to list

€17.18/ pieceexcl. VAT

€20.79incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
40
Model
Metric
Wrench width
19 mm
Length
329 mm
Low spark model
No
Weight
0.264 g