FACOM

FACOM Circlip pliers - 179A.23 - pliers inside straight 31-100 mm

  • ERIKS:11952995
  • Manufacturer:3148518230742
Image 1
-STANDARDS: NF E 73-130, DIN 5256, ASME B107.500
-For Circlips® 8 --> 200 mm.
-Piano wire tips: high distortion resistance.
-Long 10° angled tips for optimum circlip holding.
-Identification colour code: saves time.
-Grips in anti-slip granite PVC.
Save to list

€28.95/ pieceexcl. VAT

€35.03incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
179A
Type
179A
Length
215 mm
Chucking range
from 31 to 100 mm
Weight
300 g
Model
179