FACOM

FACOM Circlip pliers - 167A.23 - 45 ° external 32-100 mm

  • ERIKS:11952965
  • Manufacturer:3148518232777
Image 1
-STANDARDS: NF E 73-130ASME B107.500
-For Circlips® 3 --> 100 mm.
-Piano wire tips: high distortion resistance.
-Long 10° angled tips for optimum circlip holding.
-Identification colour code: saves time.
-Grips in anti-slip granite PVC.
Save to list

€27.94/ pieceexcl. VAT

€33.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
167A
Type
167A
Length
215 mm
Chucking range
from 32 to 101 mm
Weight
280 g
Model
167