FACOM

Spring clip pliers 45 ° external type no. 167A

-STANDARDS: NF E 73-130ASME B107.500
-For Circlips® 3 --> 100 mm.
-Piano wire tips: high distortion resistance.
-Long 10° angled tips for optimum circlip holding.
-Identification colour code: saves time.
-Grips in anti-slip granite PVC.
Image 1
  • 4
  • 2
  • 1
  • 1
4 of Spring clip pliers 45 ° external type no. 167A
ProductAvailablePriceexcl. VAT