FACOM

FACOM Circlip pliers - 167A.13 - 45 ° external 10-25 mm

  • ERIKS:11952963
  • Manufacturer:3148518232517
Image 1
-STANDARDS: NF E 73-130ASME B107.500
-For Circlips® 3 --> 100 mm.
-Piano wire tips: high distortion resistance.
-Long 10° angled tips for optimum circlip holding.
-Identification colour code: saves time.
-Grips in anti-slip granite PVC.
Save to list

€22.18/ pieceexcl. VAT

€26.84incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
167A
Type
167A
Length
145 mm
Chucking range
from 10 to 25 mm
Weight
105 g
Model
167