FACOM

FACOM Ccoupler NK.232A impact 3/4'' to 1''

  • ERIKS:23447455
  • Manufacturer:3148516580139
Image 1
3/4" TO 1" IMPACT COUPLER
-For your safety, use impact sockets and accessories with the appropriate rings and pins.
Save to list

€50.03/ pieceexcl. VAT

€60.54incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NK.232A
Connection size
3/4 in
Connection size socket side
1
Low spark model
No
Weight
525 g