Products
Brands
About Eriks
Customer service
BE - English
Home
Reducer 3/4" to 1" type no. NK...
Reducer 3/4" to 1" type no. NK.232A
3/4" TO 1" IMPACT COUPLER
-For your safety, use impact sockets and accessories with the appropriate rings and pins.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/4
1
Connection size socket side
1
1
Low spark model
No
1
Log in to see your specific pricing.
Log in
1
of
Reducer 3/4" to 1" type no. NK.232A
Product
Connection size [in]
Connection size socket side
Low spark model
Available
Price
excl. VAT
Product
Connection size [in]
Connection size socket side
Low spark model
Available
Price
excl. VAT
Ccoupler NK.232A impact 3/4'' to 1''
3/4
1
No
€50.03
/
piece
Log in